Zoro Homepage
This item is Discontinued.
Thomas Clarion 11inch LED Flush Mount in Brushed Nickel with a White Glass Diffuser CL782012

Clarion 11inch LED Flush Mount in Brushed Nickel with a White Glass Diffuser (Discontinued)

  • Mfr # CL782012
  • Zoro # G508433550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL782012
Zoro #
G508433550
UPC #
748119115337
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
3 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Integrated LED
Watts
13
Dimmable
Yes
Glass Color
White
Item
Flush Mount
Color
Silver
Type
Integrated
Lighting Technology
LED
Series
Clarion
Number of LEDs
1
Color Rendering Index
90
Housing Material
Glass

Description

Clarion 11inch LED Flush Mount in Brushed Nickel with a White Glass Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.