
Clarion 14'' Wide 1Light Flush Mount, Oil Rubbed Bronze (Discontinued)
- Mfr # CL782041
- Zoro # G308433576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL782041
Zoro #
G308433576
UPC #
748119130293
Country of Origin
China
Dimensions
Length
14 in
Width
14 in
Height
3 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
Integrated LED
Voltage
120
Glass Color
No Shade
Item
Flush Mount
Series
Clarion
Color Temperature
3000K
Light Color
Warm White
Housing Material
Metal
Lighting Technology
LED
Number of LEDs
1
Color
Bronze
Description
Clarion 14'' Wide 1Light Flush Mount Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.