
Clarion 18'' Wide 1Light Flush Mount, Oil Rubbed Bronze (Discontinued)
- Mfr # CL782031
- Zoro # G008433579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL782031
Zoro #
G008433579
UPC #
748119115382
Country of Origin
China
Dimensions
Length
18 in
Width
18 in
Height
3.75 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
Integrated LED
Voltage
120
Lumens
983
Watts
28.5
Dimmable
Yes
Glass Color
No Shade
Item
Flush Mount
Lighting Technology
LED
Housing Material
Metal
Number of LEDs
1
Color
Bronze
Light Color
Warm White
Color Temperature
3000K
Color Rendering Index
90
Series
Clarion
Description
Clarion 18'' Wide 1Light Flush Mount Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.