
Classic Loft 11'' Wide 1Light Mini Pendant, Oil Rubbed Bronze (Discontinued)
- Mfr # CN770141
- Zoro # G108433363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN770141
Zoro #
G108433363
UPC #
748119108575
Country of Origin
China
Dimensions
Height
6 in
Length
11 in
Width
11 in
Details
Color
Bronze
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Metal
Item
Mini Pendant
Finish
Oil Rubbed Bronze
Glass Color
Bronze
Lighting Technology
Incandescent
Watts
100
Material
Metal
Series
Classic Loft
Description
Classic Loft 11'' Wide 1Light Mini Pendant Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.