
Classic Loft 11'' Wide 1Light Mini Pendant, Weathered Zinc (Discontinued)
- Mfr # CN770148
- Zoro # G708433411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN770148
Zoro #
G708433411
UPC #
748119108599
Country of Origin
China
Dimensions
Height
6 in
Length
11 in
Width
11 in
Details
Color
Gray
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Metal
Item
Mini Pendant
Finish
Weathered Zinc
Glass Color
Gray
Watts
100
Lighting Technology
Incandescent
Material
Metal
Series
Classic Loft
Description
Classic Loft 11'' Wide 1Light Mini Pendant Weathered Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.