
Classic Loft 11'' Wide 1Light Mini Pendant, White (Discontinued)
- Mfr # CN770144
- Zoro # G608433443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN770144
Zoro #
G608433443
UPC #
748119108582
Country of Origin
China
Dimensions
Height
6 in
Length
11 in
Width
11 in
Details
Color
White
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Metal
Item
Mini Pendant
Finish
White
Glass Color
White
Series
Classic Loft
Material
Metal
Lighting Technology
Incandescent
Watts
100
Description
Classic Loft 11'' Wide 1Light Mini Pendant White
- •11in W x 11in D x 6in H
- •Item available in white
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.