
Conway 18'' Wide 3Light Pendant, Oil Rubbed Bronze (Discontinued)
- Mfr # 1253PL/10
- Zoro # G508432584
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1253PL/10
Zoro #
G508432584
UPC #
748119076744
Country of Origin
China
Dimensions
Height
25 in
Length
18 in
Width
18 in
Details
Color
Bronze
Lamp Type
A19
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Oil Rubbed Bronze
Glass Color
White
Series
Conway
Watts
100
Material
Metal
Lighting Technology
Incandescent
Description
Conway 18'' Wide 3Light Pendant Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.