Conway 23'' Wide 3Light Vanity Light, Oil Rubbed Bronze (Discontinued)
- Mfr # 1253BB/10
- Zoro # G808432536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1253BB/10
Zoro #
G808432536
UPC #
748119076713
Country of Origin
China
Dimensions
Height
9 in
Length
7 in
Width
23 in
Details
Item
Vanity Light
Color
Bronze
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Glass Color
White
Lighting Technology
Incandescent
Housing Material
Metal
Lamp Watts
100
Series
Conway
Description
Conway 23'' Wide 3Light Vanity Light Oil Rubbed Bronze
- •23in W x 7in D x 9in H
- •Item available in oil rubbed bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.