
Conway 9'' High 1Light Sconce, Oil Rubbed Bronze (Discontinued)
- Mfr # 1251WS/10
- Zoro # G808432574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1251WS/10
Zoro #
G808432574
UPC #
748119076690
Country of Origin
China
Dimensions
Height
9 in
Length
8 in
Width
6 in
Details
Color
Bronze
Item
Vanity Light
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Lamp Watts
100
Lighting Technology
Incandescent
Housing Material
Metal
Glass Color
White
Series
Conway
Description
Conway 9'' High 1Light Sconce Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.