Cotswold 18'' High 4Light Outdoor Post Light, Oil Rubbed Bronze (Discontinued)
- Mfr # 8903EP/75
- Zoro # G408205035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8903EP/75
Zoro #
G408205035
UPC #
748119076515
Country of Origin
China
Dimensions
Length
13 in
Height
18 in
Width
13 in
Details
Item
Post Light
Finish
Oil Rubbed Bronze
Glass Color
Clear
Bulb Base Type
Candelabra
Lighting Technology
Incandescent
Bulb Type
B11
Indoor/Outdoor Usage
Outdoor
Housing Material
Metal
Number of Lamps
4
Watts
60
Lens Material
Glass
Color
Bronze
Voltage
120
Series
Cotswold
Description
Cotswold 18'' High 4Light Outdoor Post Light Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.