Cotswold 9'' High 1Light Outdoor Sconce, Matte Black (Discontinued)
- Mfr # 9211EW/65
- Zoro # G408205028
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9211EW/65
Zoro #
G408205028
UPC #
748119076553
Country of Origin
China
Dimensions
Width
6 in
Height
9 in
Length
7 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Cotswold
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Matte Black
Glass Color
Clear
Fixture Housing Color
Black
Housing Material
Metal
Lamp Type
A19
Type
Medium
Description
Cotswold 9'' High 1Light Outdoor Sconce Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.