Covington 1Light Outdoor Wall Lantern in Painted Bronze (Discontinued)
- Mfr # PL922963
- Zoro # G208204382
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL922963
Zoro #
G208204382
UPC #
20389005106
Country of Origin
Unknown
Dimensions
Width
9.5 in
Height
18 in
Length
9.5 in
Details
Item
Outdoor Wall Sconce
Series
Covington
Finish
Painted Bronze
Fixture Housing Color
Brown
Housing Material
Metal
Description
Covington 1Light Outdoor Wall Lantern in Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.