
Covington 24'' High 1Light Outdoor Sconce, Painted Bronze (Discontinued)
- Mfr # SL922763
- Zoro # G508204419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL922763
Zoro #
G508204419
UPC #
20389005878
Country of Origin
China
Dimensions
Width
9.5 in
Height
24 in
Length
9.5 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Covington
Light Technology
Incandescent
Watts
100
Lens Material
No Shade
Finish
Painted Bronze
Glass Color
No Shade
Fixture Housing Color
Bronze
Type
Medium
Housing Material
Metal
Description
Covington 24'' High 1Light Outdoor Sconce Painted Bronze
- •9.5in W x 9.5in D x 24in H
- •Item available in painted bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Rated for outdoor use
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.