Covington 95'' Wide 1Light Outdoor Pendant, Black (Discontinued)
- Mfr # SL92337
- Zoro # G208209813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL92337
Zoro #
G208209813
UPC #
20389005427
Country of Origin
China
Dimensions
Length
9.5 in
Width
9.5 in
Height
14 in
Details
Number of Lights
1
Bulb Base Type
Medium
Frame Material
Metal
Series
Covington
Style
Traditional
Frame Finish
Black
Shade Material
No Shade
Light Bulb Wattage
100
Description
Covington 95'' Wide 1Light Outdoor Pendant Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.