
Covington 95'' Wide 1Light Outdoor Pendant, Painted Bronze (Discontinued)
- Mfr # SL923363
- Zoro # G708209887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL923363
Zoro #
G708209887
UPC #
20389005410
Country of Origin
China
Dimensions
Length
9.5 in
Height
14 in
Width
9.5 in
Details
Bulb Base Type
Medium
Light Bulb Wattage
100
Frame Material
Metal
Shade Material
No Shade
Number of Lights
1
Style
Traditional
Frame Finish
Painted Bronze
Series
Covington
Description
Covington 95'' Wide 1Light Outdoor Pendant Painted Bronze
- •9.5in W x 9.5in D x 14in H
- •Item available in painted bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Rated for outdoor use
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.