
Elipse 18'' Wide 1Light Pendant, Brushed Nickel (Discontinued)
- Mfr # SL820078
- Zoro # G808433632
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL820078
Zoro #
G808433632
UPC #
20389174291
Country of Origin
China
Dimensions
Height
10 in
Length
18 in
Width
18 in
Details
Color
Nickel
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Glass Color
White
Lighting Technology
Incandescent
Watts
150
Material
Metal
Series
Elipse
Description
Elipse 18'' Wide 1Light Pendant Brushed Nickel
- •18in W x 18in D x 10in H
- •Item available in brushed nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.