
Elipse 19'' Wide 3Light Pendant, Painted Bronze (Discontinued)
- Mfr # SL825363
- Zoro # G608433658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL825363
Zoro #
G608433658
UPC #
020389174284
Country of Origin
China
Dimensions
Height
15 in
Length
19 in
Width
19 in
Details
Color
Bronze
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Painted Bronze
Glass Color
White
Watts
100
Material
Metal
Lighting Technology
Incandescent
Series
Elipse
Description
Elipse 19'' Wide 3Light Pendant Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.