
Elipse 20'' Wide 3Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # SL811378
- Zoro # G608433702
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL811378
Zoro #
G608433702
UPC #
20389174178
Country of Origin
China
Dimensions
Height
22 in
Width
20 in
Length
20 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
White
Color
Nickel
Voltage
120
Housing Material
Glass
Style
Traditional
Material
Metal
Light Type
Medium
Lighting Technology
Incandescent
Number of Lights
3
Series
Elipse
Watts
100
Description
Elipse 20'' Wide 3Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.