
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL744263
Zoro #
G908433655
UPC #
20389174406
Country of Origin
Unknown
Dimensions
Height
9.5 in
Length
8 in
Width
18 in
Details
Color
Brown
Item
Vanity Light
Housing Finish
Painted Bronze
Number of Lights
2
Style
Traditional
Series
Elipse
Lamp Watts
100
Housing Material
Metal
Description
Elipse 2Light Wall Lamp in Painted Bronze
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.