
Elipse 36'' Wide 4Light Vanity Light, Painted Bronze (Discontinued)
- Mfr # SL744463
- Zoro # G808433687
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL744463
Zoro #
G808433687
UPC #
020389174529
Country of Origin
China
Dimensions
Height
9.5 in
Length
8 in
Width
36 in
Details
Item
Vanity Light
Color
Bronze
Housing Finish
Painted Bronze
Voltage
120
Number of Lights
4
Light Type
Medium
Style
Traditional
Shade Material
Glass
Glass Color
White
Housing Material
Metal
Lamp Watts
100
Lighting Technology
Incandescent
Series
Elipse
Description
Elipse 36'' Wide 4Light Vanity Light Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.