
Elipse 95'' High 1Light Sconce, Brushed Nickel (Discontinued)
- Mfr # SL744178
- Zoro # G408433759
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL744178
Zoro #
G408433759
UPC #
20389174352
Country of Origin
China
Dimensions
Height
9.5 in
Length
8 in
Width
6 in
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Lighting Technology
Incandescent
Housing Material
Metal
Series
Elipse
Lamp Watts
100
Glass Color
White
Description
Elipse 95'' High 1Light Sconce Brushed Nickel
- •6in W x 8in D x 9.5in H
- •Item available in brushed nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.