
Essentials 1Light Outdoor Wall Lantern in Black (Discontinued)
- Mfr # SL94407
- Zoro # G308204756
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL94407
Zoro #
G308204756
UPC #
20389114860
Country of Origin
Unknown
Dimensions
Width
8 in
Height
13.5 in
Length
8.5 in
Details
Item
Outdoor Wall Sconce
Series
Outdoor Essentials
Finish
Black
Housing Material
Metal
Fixture Housing Color
Black
Description
Essentials 1Light Outdoor Wall Lantern in Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.