
Essentials 95'' Wide 1Light Mini Pendant, Sable Bronze (Discontinued)
- Mfr # SL829822
- Zoro # G708433626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL829822
Zoro #
G708433626
UPC #
20389192516
Country of Origin
China
Dimensions
Height
6 in
Length
9.5 in
Width
9.5 in
Details
Color
Bronze
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Sable Bronze
Glass Color
Beige / Off White
Series
Essentials
Material
Metal
Lighting Technology
Incandescent
Watts
100
Description
The Prestige 1Light Mini Pendant is a transitional and versatile addition to a kitchen, dining or taskoriented space The pendant features a single chain which holds a tulipshaped frosted glass shade that casts light down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.