
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWN232EB
Zoro #
G208433881
UPC #
20389000446
Country of Origin
Unknown
Dimensions
Length
8 in
Width
48 in
Height
3 in
Details
Housing Finish
Clear
Voltage
120
Watts
32
Item
Flush Mount
Housing Material
Metal
Color
Clear
Series
Fluor
Number of LEDs
2
Description
Fluor 2Light Ceiling Lamp in Clear
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.