
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190034217
Zoro #
G508432751
UPC #
20389200693
Country of Origin
Unknown
Dimensions
Length
11.75 in
Width
11.75 in
Height
3.75 in
Details
Housing Finish
Brushed Nickel
Item
Flush Mount
Color
Silver
Housing Material
Metal
Series
Fluor
Description
Fluor Ceiling Lamp in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.