
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190035217
Zoro #
G608432712
UPC #
20389200716
Country of Origin
Unknown
Dimensions
Length
14.25 in
Width
14.25 in
Height
4.75 in
Details
Housing Finish
Brushed Nickel
Item
Flush Mount
Series
Fluor
Color
Silver
Housing Material
Metal
Description
Fluor Ceiling Lamp in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.