Flushmounts 16'' Wide 3Light Flush Mount, Oil Rubbed Bronze (Discontinued)
- Mfr # 7303FM/10
- Zoro # G608433047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7303FM/10
Zoro #
G608433047
UPC #
748119076270
Country of Origin
China
Dimensions
Length
16 in
Width
16 in
Height
6 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Voltage
120
Watts
60
Glass Color
White
Item
Flush Mount
Color
Bronze
Type
Medium
Series
Flushmounts
Number of LEDs
3
Housing Material
Metal
Lighting Technology
Incandescent
Description
Flushmounts 16'' Wide 3Light Flush Mount Oil Rubbed Bronze
- •16in W x 16in D x 6in H
- •Item available in oil rubbed bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.