Foyer 11'' Wide 4Light Mini Pendant, Oil Rubbed Bronze (Discontinued)
- Mfr # 7704FY/10
- Zoro # G308433095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7704FY/10
Zoro #
G308433095
UPC #
748119075990
Country of Origin
China
Dimensions
Height
21 in
Length
11 in
Width
11 in
Details
Color
Bronze
Lamp Type
B11
Voltage
120
Number of Lights
4
Light Type
Candelabra
Style
Traditional
Shade Material
No Shade
Item
Mini Pendant
Finish
Oil Rubbed Bronze
Glass Color
No Shade
Material
Metal
Series
Foyer
Watts
60
Lighting Technology
Incandescent
Description
Foyer 11'' Wide 4Light Mini Pendant Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.