Foyer 21'' Wide 6Light Chandelier, Oil Rubbed Bronze (Discontinued)
- Mfr # 7726FY/10
- Zoro # G308433163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7726FY/10
Zoro #
G308433163
UPC #
748119075976
Country of Origin
China
Dimensions
Height
39 in
Width
21 in
Length
21 in
Details
Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
A19
Glass Color
White
Number of Lights
6
Color
Bronze
Style
Traditional
Housing Material
Glass
Watts
100
Voltage
120
Series
Foyer
Light Type
Medium
Material
Metal
Lighting Technology
Incandescent
Description
Foyer 21'' Wide 6Light Chandelier Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.