Hamilton 9Light Chandelier in Brushed Nickel with White Glass (Discontinued)
- Mfr # 2309CH/20
- Zoro # G808433014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2309CH/20
Zoro #
G808433014
UPC #
748119075907
Country of Origin
China
Dimensions
Length
36 in
Width
36 in
Height
30 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
White
Number of Lights
9
Housing Material
Glass
Watts
100
Material
Glass
Light Type
Medium - E26
Color
Silver
Series
Hamilton
Description
Hamilton 9Light Chandelier in Brushed Nickel with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.