Harmony 16'' Wide 2Light Vanity Light, Satin Pewter (Discontinued)
- Mfr # SL760241
- Zoro # G208433652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL760241
Zoro #
G208433652
UPC #
20389176691
Country of Origin
China
Dimensions
Height
8 in
Length
7 in
Width
16 in
Details
Item
Vanity Light
Color
Silver
Housing Finish
Satin Pewter
Voltage
120
Number of Lights
2
Light Type
Medium
Style
Traditional
Shade Material
Glass
Series
Harmony
Lighting Technology
Incandescent
Glass Color
White
Housing Material
Metal
Lamp Watts
100
Description
Harmony 16'' Wide 2Light Vanity Light Satin Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.