
Harmony 21'' Wide 3Light Pendant, Satin Pewter (Discontinued)
- Mfr # SL824641
- Zoro # G508433727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL824641
Zoro #
G508433727
UPC #
020389176653
Country of Origin
China
Dimensions
Height
25 in
Length
21 in
Width
21 in
Details
Color
Silver
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Pendant
Finish
Satin Pewter
Glass Color
White
Lighting Technology
Incandescent
Watts
100
Series
Harmony
Material
Metal
Description
Harmony 21'' Wide 3Light Pendant Satin Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.