
Harmony 31'' Wide 9Light Chandelier, Satin Pewter (Discontinued)
- Mfr # SL880241
- Zoro # G508433741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL880241
Zoro #
G508433741
UPC #
020389176622
Country of Origin
China
Dimensions
Height
32 in
Width
31 in
Length
31 in
Details
Item
Chandelier
Housing Finish
Satin Pewter
Lamp Type
A19
Glass Color
White
Voltage
120
Lighting Technology
Incandescent
Color
Silver
Series
Harmony
Housing Material
Glass
Number of Lights
9
Material
Metal
Style
Traditional
Light Type
Medium
Watts
60
Description
Harmony 31'' Wide 9Light Chandelier Satin Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.