Harmony 32'' Wide 4Light Vanity Light, Satin Pewter (Discontinued)
- Mfr # SL760441
- Zoro # G008433791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL760441
Zoro #
G008433791
UPC #
20389176714
Country of Origin
China
Dimensions
Height
8 in
Length
7 in
Width
32 in
Details
Color
Silver
Item
Vanity Light
Housing Finish
Satin Pewter
Voltage
120
Number of Lights
4
Light Type
Medium
Style
Traditional
Shade Material
Glass
Series
Harmony
Glass Color
White
Housing Material
Metal
Lamp Watts
100
Lighting Technology
Incandescent
Description
Harmony 32'' Wide 4Light Vanity Light Satin Pewter
- •32in W x 7in D x 8in H
- •Item available in satin pewter
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.