
Harmony 7'' Wide 1Light Mini Pendant, Aged Bronze (Discontinued)
- Mfr # SL825662
- Zoro # G008433760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL825662
Zoro #
G008433760
UPC #
20389176806
Country of Origin
China
Dimensions
Height
8 in
Length
7 in
Width
7 in
Details
Color
Bronze
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Aged Bronze
Glass Color
White
Lighting Technology
Incandescent
Watts
100
Series
Harmony
Material
Metal
Description
Harmony 7'' Wide 1Light Mini Pendant Aged Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.