
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC0014741
Zoro #
G708433879
UPC #
020389204417
Country of Origin
Unknown
Dimensions
Height
4.75 in
Length
4.75 in
Width
4.75 in
Details
Color
Silver
Voltage
120
Number of Lights
1
Style
Traditional
Item
Mini Pendant
Finish
Satin Pewter
Material
Glass
Series
Haven
Watts
100
Description
Haven 1Light Mini Pendant in Satin Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.