
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC0016741
Zoro #
G508433857
UPC #
20389204479
Country of Origin
Unknown
Dimensions
Height
16.75 in
Length
16.75 in
Width
16.75 in
Details
Color
Silver
Voltage
120
Number of Lights
1
Style
Traditional
Item
Pendant
Finish
Satin Pewter
Watts
100
Series
Haven
Material
Glass
Description
Haven 1Light Pendant in Satin Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.