
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC0016704
Zoro #
G408433681
UPC #
020389204486
Country of Origin
Unknown
Dimensions
Height
16.75 in
Length
16.75 in
Width
16.75 in
Details
Color
Brown
Voltage
120
Number of Lights
3
Style
Traditional
Item
Pendant
Finish
Espresso
Watts
100
Series
Haven
Material
Glass
Description
Haven 3Light Pendant in Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.