
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK0017704
Zoro #
G708433619
UPC #
20389204400
Country of Origin
Unknown
Dimensions
Height
22.5 in
Width
24 in
Length
24 in
Details
Item
Chandelier
Housing Finish
Espresso
Lamp Type
A19
Color
Brown
Voltage
120
Light Type
Medium - E26
Material
Glass
Watts
100
Series
Haven
Number of Lights
5
Style
Traditional
Description
Haven 5Light Chandelier in Espresso
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.