Zoro Homepage
This item is Discontinued.
Thomas Haven 9Light Chandelier in Espresso TK0018704

Haven 9Light Chandelier in Espresso (Discontinued)

  • Mfr # TK0018704
  • Zoro # G208433676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK0018704
Zoro #
G208433676
UPC #
020389204431
Country of Origin
Unknown

Dimensions

Height
28.5 in
Width
28.5 in
Length
28.5 in

Details

Item
Chandelier
Housing Finish
Espresso
Lamp Type
A19
Voltage
120
Color
Brown
Style
Traditional
Material
Glass
Light Type
Medium - E26
Watts
60
Series
Haven
Number of Lights
9

Description

Haven 9Light Chandelier in Espresso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.