
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK0018741
Zoro #
G208433638
UPC #
020389204424
Country of Origin
Unknown
Dimensions
Width
28.5 in
Height
28.5 in
Length
28.5 in
Details
Item
Chandelier
Housing Finish
Satin Pewter
Lamp Type
A19
Number of Lights
9
Voltage
120
Style
Traditional
Series
Haven
Light Type
Medium - E26
Color
Silver
Watts
60
Material
Glass
Description
Haven 9Light Chandelier in Satin Pewter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.