Hawthorne 14'' High 1Light Outdoor Sconce, Painted Bronze (Discontinued)
- Mfr # PL946263
- Zoro # G208204801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL946263
Zoro #
G208204801
UPC #
20389005182
Country of Origin
China
Dimensions
Width
8 in
Height
14 in
Length
8.5 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Hawthorne
Light Technology
Incandescent
Lens Material
No Shade
Finish
Painted Bronze
Glass Color
No Shade
Fixture Housing Color
Bronze
Housing Material
Metal
Description
Hawthorne 14'' High 1Light Outdoor Sconce Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.