Hawthorne 1Light Outdoor Wall Lantern in Black (Discontinued)
- Mfr # PL94627
- Zoro # G708204738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL94627
Zoro #
G708204738
UPC #
20389187420
Country of Origin
Unknown
Dimensions
Width
8 in
Height
14 in
Length
8.5 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Hawthorne
Watts
18
Finish
Black
Housing Material
Metal
Fixture Housing Color
Black
Description
Hawthorne 1Light Outdoor Wall Lantern in Black
- •Can be used in WET Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.