
Heritage 1325'' High 1Light Outdoor Sconce, Black (Discontinued)
- Mfr # SL94137
- Zoro # G808204874
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL94137
Zoro #
G808204874
UPC #
20389170200
Country of Origin
China
Dimensions
Width
7 in
Height
13.25 in
Length
7 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Heritage
Light Technology
Incandescent
Watts
60
Lens Material
No Shade
Finish
Black
Glass Color
No Shade
Housing Material
Metal
Type
Medium
Fixture Housing Color
Black
Description
Heritage 1325'' High 1Light Outdoor Sconce Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.