
Jackson 1Light Pendant in Oil Rubbed Bronze with Light Amber Glass (Discontinued)
- Mfr # 1301PL/10
- Zoro # G408432530
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301PL/10
Zoro #
G408432530
UPC #
830335022282
Country of Origin
China
Dimensions
Height
18 in
Length
14 in
Width
14 in
Details
Color
Black
Lamp Type
A19
Number of Lights
1
Light Type
Medium - E26
Shade Material
Glass
Item
Pendant
Finish
Oil Rubbed Bronze
Glass Color
Amber
Material
Glass
Series
Jackson
Watts
100
Description
The Jackson Collection has exquisite detail that highlights the rich finish The clean lines and timeless design gives any home an inviting appeal
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.