
Jackson 29'' Wide 9Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # 1309CH/20
- Zoro # G108432762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1309CH/20
Zoro #
G108432762
UPC #
748119143507
Country of Origin
China
Dimensions
Height
28 in
Length
29 in
Width
29 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Glass Color
White
Light Type
Medium
Material
Metal
Voltage
120
Housing Material
Glass
Lighting Technology
Incandescent
Color
Nickel
Number of Lights
9
Series
Jackson
Watts
60
Style
Transitional
Description
Jackson 29'' Wide 9Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.