Zoro Homepage
This item is Discontinued.
Thomas Kalona 1Light 10inch LED Flush Mount in White with a White Acrylic Diffuser CL783004

Kalona 1Light 10inch LED Flush Mount in White with a White Acrylic Diffuser (Discontinued)

  • Mfr # CL783004
  • Zoro # G708433435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL783004
Zoro #
G708433435
UPC #
748119115399
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
4 in

Details

Housing Finish
White
Lamp Type
Integrated LED
Watts
13
Dimmable
Yes
Glass Color
White
Item
Flush Mount
Color Rendering Index
90
Number of LEDs
1
Color
White
Series
Kalona
Lighting Technology
LED
Type
Integrated
Housing Material
Acrylic

Description

Kalona 1Light 10inch LED Flush Mount in White with a White Acrylic Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.