
Kingston 2Light Flush Mount in Brushed Nickel with White Glass (Discontinued)
- Mfr # 1402FM/20
- Zoro # G908432641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1402FM/20
Zoro #
G908432641
UPC #
830335022398
Country of Origin
China
Dimensions
Length
13 in
Width
13 in
Height
7 in
Details
Housing Finish
Brushed Nickel
Lamp Type
A19
Watts
100
Glass Color
White
Item
Flush Mount
Type
Medium - E26
Series
Kingston
Number of LEDs
2
Color
Silver
Housing Material
Glass
Description
Kingston 2Light Flush Mount in Brushed Nickel with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.