
Kingston 4Light Vanity Light in Brushed Nickel with White Glass (Discontinued)
- Mfr # 1464BB/20
- Zoro # G208432686
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1464BB/20
Zoro #
G208432686
UPC #
830335022442
Country of Origin
China
Dimensions
Height
10 in
Length
9 in
Width
29 in
Details
Color
Silver
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
A19
Number of Lights
4
Light Type
Medium - E26
Shade Material
Glass
Lamp Watts
60
Housing Material
Glass
Series
Kingston
Glass Color
White
Description
Kingston 4Light Vanity Light in Brushed Nickel with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.