Liberty Park 1Light Mini Pendant in Brushed Nickel with Prismatic Clear Glass (Discontinued)
- Mfr # 7681PL/20
- Zoro # G008433036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7681PL/20
Zoro #
G008433036
UPC #
748119076089
Country of Origin
China
Dimensions
Height
9 in
Length
12 in
Width
12 in
Details
Color
Silver
Lamp Type
A19
Number of Lights
1
Light Type
Medium - E26
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Glass Color
Clear
Series
Liberty Park
Material
Glass
Watts
100
Description
Liberty Park 1Light Mini Pendant in Brushed Nickel with Prismatic Clear Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.